Motion
ST5580100UU
Open Stroke Rotary Bushing with Seal - ST Series, 55 mm Shaft Diameter, 80 mm Outside Diameter, 100 mm Overall Width
MI ITEM #00107069
MFR #ST5580100UU
List Price$706.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Open Stroke Rotary Bushing with Seal - ST Series, 55 mm Shaft Diameter, 80 mm Outside Diameter, 100 mm Overall Width
MI ITEM #00107069
MFR #ST5580100UU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$706.57/each for your price

Overview

Mfr description
ST5580100UU BRG

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Measurement Standard
    Metric
  • Outside Diameter
    80 mm
  • Overall Length
    100 mm
  • Closure Type
    Open
  • Overall Width
    100 mm
  • Static Load Capacity
    7630 N
  • Dynamic Load Capacity
    6030 N
  • Load Capacity
    6030 N
  • Series
    ST
  • Manufacturer Upc Number
    4549557054587
  • UPC_NO
    4549557054587

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text