Motion
TLA59Z
Needle Roller Bearing - 5 mm Bore, 9 mm OD, 9 mm Width, Open
MI ITEM #00107071
MFR #TLA59Z
List Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 5 mm Bore, 9 mm OD, 9 mm Width, Open
MI ITEM #00107071
MFR #TLA59Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.18/each for your price

Overview

Mfr description
TLA 59 Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    1880 N
  • Static Load Capacity
    1600 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TLA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA59Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLA59Z Needle Roller Bearing with an open closure type offers a 5 mm bore diameter, 9 mm outside diameter, and 9 mm overall width, making it ideal for miniature motors, precision instruments, and light mechanical assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text