Motion
5281VBF53
Nice® Unground Flanged Ball Bearings - Straight Bore, 0.5000 in ID, 1.5748 in OD, 0.6090 in Width, Open, Without Snap Ring
Mi Item #00107156
MFR #5281VBF53
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Unground Flanged Ball Bearings - Straight Bore, 0.5000 in ID, 1.5748 in OD, 0.6090 in Width, Open, Without Snap Ring
Mi Item #00107156
MFR #5281VBF53

Mfr description
5281 V BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Flange Diameter
    1.6870 in
  • Inner Ring Width
    0.609 in
  • Outside Diameter  
    1.5748 in
  • Outside Diameter Design
    Flanged
  • Overall Width  
    0.6090 in
  • Precision Rating
    Unground
  • Weight
    2.277 lb

Details

  • Additional Details
    5281VBF53 - RBC Nice Ball Bearings - 5000 Series® Single Row Unground Flanged Radial Bearings
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    5281 V BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Unground Flanged Ball Bearing features 0.5000 in bore diameter, open closure, 1.5748 in outside diameter, and 0.6090 in overall width, designed for radial fits.
  • Manufacturer Catalog Number
    5281VBF53
  • Manufacturer Upc Number
    637400409951
  • Max Operating Temperature
    300 °F
  • Max Rpm
    1200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Outside Ring Shape
    Flanged
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    535 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400409951
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)