Motion
NR5378
Boston Gear® NR5378 Wire Rope Sheave, Outside Diameter: 2-7/8", Maximum Compatible Wire Rope Size: 17/32"
MI ITEM #00107188
MFR #NR5378
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boston Gear® NR5378 Wire Rope Sheave, Outside Diameter: 2-7/8", Maximum Compatible Wire Rope Size: 17/32"
MI ITEM #00107188
MFR #NR5378

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Width
    13/16 in
  • Max Compatible Wire Rope Size
    17/32 in
  • Outside Diameter
    2-7/8 in
  • Rim Width
    11/16 in

Details

  • Sheave Material
    Steel

Overview

Mfr description
NR 5378 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text