Motion
RF163216

HEIM BEARING
RF163216

Flanged Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5625 in Width, Open, Without Snap Ring
Mi Item #00107203
MFR #RF163216
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
RF163216

Flanged Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.5625 in Width, Open, Without Snap Ring
Mi Item #00107203
MFR #RF163216

Mfr description
RF-16-32-16 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Flange Diameter
    2.1250 in
  • Inner Ring Width
    0.5625 in
  • Outside Diameter  
    2.0000 in
  • Outside Diameter Design
    Flanged
  • Overall Width  
    0.5625 in
  • Precision Rating
    Not Rated
  • Weight
    0.25 lb

Details

  • Additional Details
    RF163216 - RBC Heim Ball Bearing - Flanged, 1.0000 inches Bore, 2.000 inches OD, 0.563 inches Width
  • Application
    Textile Machinery, Casters, Agricultural Wheel Bearing
  • Bearing Material
    Carbon Steel - Case Hardened
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    RF-16-32-16 BRG
  • Finish Coating
    Uncoated
  • Long Description
    The RF163216 is a 1 in bore flanged ball bearing with 2 in OD, 0.5625 in width, straight design, open type.
  • Manufacturer Catalog Number
    RF163216
  • Manufacturer Upc Number
    637400158941
  • Max Rpm
    1000 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Flanged
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1050 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Heim®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial
  • UPC_NO
    637400158941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)