Motion
RF82214
Flanged Ball Bearing - Straight Bore, 0.5000 in ID, 1.3750 in OD, 0.5000 in Width, Open, Without Snap Ring
MI ITEM #00107312
MFR #RF82214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Ball Bearing - Straight Bore, 0.5000 in ID, 1.3750 in OD, 0.5000 in Width, Open, Without Snap Ring
MI ITEM #00107312
MFR #RF82214

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Flange Diameter
    1.5000 in
  • Inner Ring Width
    0.5000 in
  • Outside Diameter  
    1.3800 in
  • Outside Diameter Design
    Flanged
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.15 lb

Details

  • Additional Details
    RF82214 - RBC Heim Ball Bearing - Flanged, 0.5000 inches Bore, 1.125 inches OD, 0.500 inches Width
  • Application
    Textile Machinery, Casters, Agricultural Wheel Bearing
  • Bearing Material
    Carbon Steel - Case Hardened
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    RF-8-22-14 BRG
  • Finish Coating
    Uncoated
  • Long Description
    The RF82214 is a 0.5 in bore flanged ball bearing with 1.375 in OD, 0.5 in width, straight design, open type.
  • Manufacturer Catalog Number
    RF82214
  • Manufacturer Upc Number
    637400158989
  • Max Rpm
    1000 rpm
  • Number Of Rows
    1
  • Outside Ring Shape
    Flanged
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    560 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Heim®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial
  • UPC_NO
    637400158989

Overview

Mfr description
RF-8-22-14 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text