Motion
5881VMF53
Nice® Unground Flanged Ball Bearings - Straight Bore, 0.5000 in ID, 1.3750 in OD, 0.5460 in Width, Open, Without Snap Ring
MI ITEM #00107315
MFR #5881VMF53
Price$34.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Unground Flanged Ball Bearings - Straight Bore, 0.5000 in ID, 1.3750 in OD, 0.5460 in Width, Open, Without Snap Ring
MI ITEM #00107315
MFR #5881VMF53

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.97/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Contact Angle
    Not Applicable
  • Flange Diameter
    1.5000 in
  • Inner Ring Width
    0.546 in
  • Outside Diameter  
    1.3750 in
  • Outside Diameter Design
    Flanged
  • Overall Width  
    0.5460 in
  • Precision Rating
    Unground
  • Weight
    1.53 lb

Details

  • Additional Details
    5881VMF53 - RBC Nice Ball Bearings - 5000 Series® Single Row Unground Flanged Radial Bearings
  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    5881VMF53 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 5881VMF53 is an unground flanged ball bearing with a 0.5-inch straight bore, open design, and 1.375-inch OD, perfect for specialized machinery.
  • Manufacturer Catalog Number
    5881VMF53
  • Manufacturer Upc Number
    637400410049
  • Max Operating Temperature
    300 °F
  • Max Rpm
    1200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Outside Ring Shape
    Flanged
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    375 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unground, Single Row, Flanged
  • UPC_NO
    637400410049

Overview

Mfr description
5881VMF53 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought