Motion
5891VMF53
Unground Flanged Ball Bearings - Straight Bore, 0.7500 in ID, 1.7500 in OD, 0.6875 in Width, Open, Without Snap Ring
Mi Item #00107330
MFR #5891VMF53
Price$44.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unground Flanged Ball Bearings - Straight Bore, 0.7500 in ID, 1.7500 in OD, 0.6875 in Width, Open, Without Snap Ring
Mi Item #00107330
MFR #5891VMF53

Availability:
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.36/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Contact Angle
    Not Applicable
  • Flange Diameter
    1.8750 in
  • Inner Ring Width
    0.6870 in
  • Outside Diameter  
    1.7500 in
  • Outside Diameter Design
    Flanged
  • Overall Width  
    0.6875 in
  • Precision Rating
    Unground
  • Weight
    2.83 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    5891VMF53 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 5891VMF53 is an unground flanged ball bearing with a 0.75-inch straight bore, open design, and 1.75-inch OD, ideal for specialized equipment.
  • Manufacturer Catalog Number
    5891VMF53
  • Manufacturer Upc Number
    637400410070
  • Max Operating Temperature
    300 ºF
  • Max Rpm
    1200 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    625 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    5000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400410070
Help us improve this product

Overview

Mfr description
5891VMF53 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text