Motion
31617-01
Radial/Deep Groove Ball Bearing - Straight Bore, 0.4375 in ID, 0.9060 in OD, 0.3750 in Width, Open, Without Snap Ring
Mi Item #00107334
MFR #31617-01
Price$14.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.4375 in ID, 0.9060 in OD, 0.3750 in Width, Open, Without Snap Ring
Mi Item #00107334
MFR #31617-01

Mfr description
31617-01-300 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.66/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Flange Diameter
    1.0000 in
  • Outside Diameter  
    0.9060 in
  • Overall Width  
    0.3750 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    31617-01-300 BALL BEARING
  • Finish Coating
    Zinc Plated
  • Long Description
    The 31617-01 Radial/Deep Groove Ball Bearing features 0.4375 in bore diameter, straight bore, open closure, 0.9060 in outside diameter, and 0.3750 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    31617-01
  • Max Rpm
    1500 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    356 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    30000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300260227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)