Motion
NKXR25-Z-XL

INA (SCHAEFFLER)
NKXR25-Z-XL

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 25 mm Bore, 37 mm OD, 30 mm Width
Mi Item #00107346
MFR #NKXR25-Z-XL
Price$357.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKXR25-Z-XL

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 25 mm Bore, 37 mm OD, 30 mm Width
Mi Item #00107346
MFR #NKXR25-Z-XL

Mfr description
NKXR25-Z-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.70/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    30 mm
  • Weight
    0.33 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • End Cap Type
    With End Cap
  • Lubrication Type
    Grease
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    4250 lbf
  • Radial Static Load Capacity
    6900 lbf
  • Series
    NKXR
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • UPC_NO
    4012802664911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)