Motion
NKXR25Z

NTN
NKXR25Z

Needle Roller Bearing - 25 mm Bore, 75 mm OD
Mi Item #00107347
MFR #NKXR25Z
Price$276.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NKXR25Z

Needle Roller Bearing - 25 mm Bore, 75 mm OD
Mi Item #00107347
MFR #NKXR25Z

Mfr description
NKXR25Z NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.59/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    308 mm
  • Weight
    0.291 lb

Details

  • Closure Type
    Open
  • Harmonization Code
    8482.40.0000
  • Long Description
    The NKXR25Z Needle Roller Bearing features a 25 mm bore diameter, 75 mm outside diameter, 308 mm overall width, open closure type, and a weight of 0.291 lb, making it suitable for specialized industrial assemblies.
  • Manufacturer Upc Number
    4550253072508
  • Max Rpm
    7000 rpm
  • Product Type
    Needle Roller Bearings
  • Series
    NKX..Z
  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • UPC_NO
    4550253072508
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)