Motion
NAXR25Z.TN
Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 25 mm Bore, 43 mm OD, 30 mm Width
MI ITEM #00107348
MFR #NAXR25Z.TN
Price$256.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 25 mm Bore, 43 mm OD, 30 mm Width
MI ITEM #00107348
MFR #NAXR25Z.TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$256.74/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    43 mm
  • Overall Width  
    30 mm
  • Weight
    0.28 lbs

Details

  • Cage Material
    Polymer
  • Closure Type
    Sealed
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Series
    NAXR
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • UPC_NO
    605790196553

Overview

Mfr description
NAXR 25Z.TN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text