Motion
5971JBF03
Nice® Ball Thrust Bearing - Unground, 0.5100 in Bore, 0.9400 in OD, 0.4060 in Width
Mi Item #00107349
MFR #5971JBF03
Price$66.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Ball Thrust Bearing - Unground, 0.5100 in Bore, 0.9400 in OD, 0.4060 in Width
Mi Item #00107349
MFR #5971JBF03

Mfr description
5971 J BRG
  • Ball Thrust Bearing
  • Retainer version
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.54/each

Specifications

Dimensions

  • Bore Diameter  
    0.5100 in
  • Fillet Radius
    0.03125 in
  • Outside Diameter  
    0.9400 in
  • Overall Width  
    0.4060 in
  • Weight
    0.1 lb

Details

  • Application
    Uncoated
  • Bearing Material
    52100 Bearing Quality Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400410087
  • Product Type
    Ball Thrust Bearings
  • Series
    Nice®
  • Thrust Bearing Type
    Unground
  • UPC_NO
    637400410087
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)