Motion
NX12-Z-XL
Combination Roller Bearing - Needle Roller/Thrust Ball, 12 mm Bore, 21 mm OD, 18 mm Width
MI ITEM #00107413
MFR #NX12-Z-XL
Price$126.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Thrust Ball, 12 mm Bore, 21 mm OD, 18 mm Width
MI ITEM #00107413
MFR #NX12-Z-XL

Mfr description
NX12-Z BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.08/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    21 mm
  • Overall Width  
    18 mm

Details

  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Thrust Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)