Motion
NX15-Z
Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 15 mm Bore, 24 mm OD, 28 mm Width
MI ITEM #00107417
MFR #NX15-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Roller Bearing - Needle Roller/Axial Ball Bearing, 15 mm Bore, 24 mm OD, 28 mm Width
MI ITEM #00107417
MFR #NX15-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    28 mm
  • Weight
    0.13 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Shield
  • Lubrication Type
    Grease
  • Max Rpm
    8000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    2410 lbf
  • Radial Static Load Capacity
    2850 lbf
  • Series
    NX
  • Type Of Bearing
    Needle Roller/Axial Ball Bearing
  • UPC_NO
    4012802574562

Overview

Mfr description
NX15-Z COMBINATION BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text