Motion
N6906BTNTG18

NICE BALL BEARINGS
N6906BTNTG18

Nice® Ball Insert Bearing - Cylindrical Bore, 3/8 in Bore Diam., 0.9063 in OD, 0.3130 in Width, Medium Duty, Double Setscrew Collar Locking
Mi Item #00107460
MFR #N6906BTNTG18
Price$63.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
N6906BTNTG18

Nice® Ball Insert Bearing - Cylindrical Bore, 3/8 in Bore Diam., 0.9063 in OD, 0.3130 in Width, Medium Duty, Double Setscrew Collar Locking
Mi Item #00107460
MFR #N6906BTNTG18

Mfr description
N 6906 BTN BRG (OLD 6906 BJ)
  • This bearing is not flanged and can be assembled directly in a housing
  • Pregreased with metered Shell Alvania #2 grease
  • Suitable for medium loads and moderate speeds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.73/each

Specifications

Dimensions

  • Bore Diameter  
    3/8 in
  • Inner Ring Width  
    0.6880 in
  • Outer Ring Width  
    0.3130 in
  • Outside Diameter  
    0.9063 in
  • Overall Width
    0.3130 in
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Chrome Plated
  • Internal Clearance
    C0
  • Locking Device
    Double Setscrew Collar
  • Manufacturer Upc Number
    637400291006
  • Max Operating Temperature
    300 °F
  • Max Rpm
    2500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    300 lbf
  • Radial Static Load Capacity
    580 lbf
  • Seal Type
    Double Sealed
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    637400291006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)