Motion
N6908BTNTG18

NICE BALL BEARINGS
N6908BTNTG18

Nice® Ball Insert Bearing - Cylindrical Bore, 1/2 in Bore Diam., 1.6250 in OD, 1.0000 in Width, Medium Duty, Double Setscrew Collar Locking
MI ITEM #00107464
MFR #N6908BTNTG18
Price$48.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
N6908BTNTG18

Nice® Ball Insert Bearing - Cylindrical Bore, 1/2 in Bore Diam., 1.6250 in OD, 1.0000 in Width, Medium Duty, Double Setscrew Collar Locking
MI ITEM #00107464
MFR #N6908BTNTG18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$48.72/each

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Inner Ring Width  
    1.0000 in
  • Outer Ring Width  
    0.5000 in
  • Outside Diameter  
    1.6250 in
  • Overall Width
    1.0000 in
  • Precision Rating
    Not Rated
  • Weight
    0.35 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Closure Type
    Sealed
  • Duty Type
    Medium Duty
  • Finish Coating
    Chrome Plated
  • Internal Clearance
    C0
  • Locking Device
    Double Setscrew Collar
  • Manufacturer Upc Number
    637400291037
  • Max Operating Temperature
    300 °F
  • Max Rpm
    2500 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1010 lbf
  • Radial Static Load Capacity
    1610 lbf
  • Seal Type
    Double Sealed
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    637400291037

Overview

Mfr description
N 6908 BTN BRG (OLD 6908 BJ)
  • This bearing is not flanged and can be assembled directly in a housing. ~Pregreased with metered Shell Alvania #2 grease. ~Suitable for medium loads and moderate speeds. ~Extended inner ring with 2 set screws for securing a shaft. ~Although not the self-aligning type, this bearing will accommodate a limited amount of angular misalignment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought