Motion
CM-5ET
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, Self-Lubricating
Mi Item #00107500
MFR #CM-5ET
Price$121.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, Self-Lubricating
Mi Item #00107500
MFR #CM-5ET

Mfr description
CM-5ET SS MALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.97/each

Specifications

Dimensions

  • Ball Diameter
    0.5937 in
  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.3120 in
  • Misalignment Angle
    18 º
  • Overall Height
    2.3125 in
  • Shank Thread Size
    5/16-24
  • Thread Size
    5/16-24
  • Weight
    0.070 lb

Details

  • Ball Material
    440 C Stainless Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    17-4 PH Stainless Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    6451 lbf
  • Rod End Type
    Male
  • Series
    CM
  • Standards Met
    AMS-5342, AMS-5630
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029021299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)