Motion
CM-7ET
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Self-Lubricating
MI ITEM #00107503
MFR #CM-7ET
Price$168.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Self-Lubricating
MI ITEM #00107503
MFR #CM-7ET

Mfr description
CM-7ET SS MALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$168.47/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Head Diameter
    1.1250 in
  • Head Width
    0.4060 in
  • Misalignment Angle
    17 º
  • Overall Height
    2.6875 in
  • Shank Thread Size
    7/16-20
  • Thread Size
    7/16-20
  • Weight
    0.150 lb

Details

  • Ball Material
    440 C Stainless Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    17-4 PH Stainless Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    9370 lbf
  • Rod End Type
    Male
  • Series
    CM
  • Standards Met
    AMS-5342, AMS-5630
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029021374

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)