Motion
CM-10ET
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Self-Lubricating
MI ITEM #00107509
MFR #CM-10ET
Price$279.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, Self-Lubricating
MI ITEM #00107509
MFR #CM-10ET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$279.27/each

Specifications

Dimensions

  • Ball Diameter
    1.0625 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.4840 in
  • Misalignment Angle
    22 º
  • Overall Height
    3.3750 in
  • Shank Thread Size
    5/8-18
  • Thread Size
    5/8-18
  • Weight
    0.36 lb

Details

  • Ball Material
    440 C Stainless Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    17-4 PH Stainless Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    16922 lbf
  • Rod End Type
    Male
  • Series
    CM
  • Standards Met
    AMS-5342, AMS-5630
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029021152

Overview

Mfr description
CM-10ET SS MALE ROD END W/ PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text