Motion
CB-6ET
Male Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Self-Lubricating
MI ITEM #00107519
MFR #CB-6ET
Price$135.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24, Self-Lubricating
MI ITEM #00107519
MFR #CB-6ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$135.59/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.3590 in
  • Misalignment Angle
    18 º
  • Overall Height
    2.4380 in
  • Shank Thread Size
    3/8-24
  • Thread Size
    3/8-24
  • Weight
    0.11 lb

Details

  • Ball Material
    440 C Stainless Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    17-4 PH Stainless Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    8627 lbf
  • Rod End Type
    Male
  • Series
    CB
  • Standards Met
    AMS-5342, AMS-5630
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A-LH
  • UPC_NO
    190029020162

Overview

Mfr description
CB-6ET SS MALE L/H ROD END W/ PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text