Motion
CB-8ET
Male Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self-Lubricating
MI ITEM #00107525
MFR #CB-8ET
Price$142.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self-Lubricating
MI ITEM #00107525
MFR #CB-8ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$142.66/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    0.4530 in
  • Misalignment Angle
    16 º
  • Overall Height
    3.0940 in
  • Shank Thread Size
    1/2-20
  • Thread Size
    1/2-20
  • Weight
    0.24 lb

Details

  • Ball Material
    440 C Stainless Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    17-4 PH Stainless Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    15130 lbf
  • Rod End Type
    Male
  • Series
    CB
  • Standards Met
    AMS-5342, AMS-5630
  • Thread Direction
    Left Hand
  • Thread Type
    UNF-3A-LH
  • UPC_NO
    190029020261

Overview

Mfr description
CB-8ET SS MALE L/H ROD END W/ PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text