Motion
CW-8ET
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self-Lubricating
Mi Item #00107540
MFR #CW-8ET
Price$222.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.5000 in, Shank Thread Size: 1/2-20, Self-Lubricating
Mi Item #00107540
MFR #CW-8ET

Mfr description
CW-8ET SS FEMALE ROD END W/ PTFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.43/each

Specifications

Dimensions

  • Ball Diameter
    0.8750 in
  • Bore Diameter  
    0.5000 in
  • Head Diameter
    1.3120 in
  • Head Width
    0.4530 in
  • Misalignment Angle
    16 º
  • Overall Height
    2.7810 in
  • Shank Thread Size
    1/2-20
  • Thread Size
    1/2-20
  • Weight
    0.29 lb

Details

  • Ball Material
    440 C Stainless Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    17-4 PH Stainless Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    15130 lbf
  • Rod End Type
    Female
  • Series
    CW
  • Standards Met
    AMS-5342, AMS-5630
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    190029022920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)