Motion
CW-12ET
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Self-Lubricating
Mi Item #00107557
MFR #CW-12ET
Price$412.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.7500 in, Shank Thread Size: 3/4-16, Self-Lubricating
Mi Item #00107557
MFR #CW-12ET

Mfr description
CW-12ET FEMALE ROD END W/ PTFE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$412.69/each

Specifications

Dimensions

  • Ball Diameter
    1.2500 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    1.7500 in
  • Head Width
    0.5930 in
  • Misalignment Angle
    20 º
  • Overall Height
    3.7500 in
  • Shank Thread Size
    3/4-16
  • Thread Size
    3/4-16
  • Weight
    0.65 lb

Details

  • Ball Material
    440 C Stainless Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    17-4 PH Stainless Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    25549 lbf
  • Rod End Type
    Female
  • Series
    CW
  • Standards Met
    AMS-5342, AMS-5630
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    190029022661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)