Motion
CG-7ET
Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Self-Lubricating
MI ITEM #00107566
MFR #CG-7ET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20, Self-Lubricating
MI ITEM #00107566
MFR #CG-7ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CG-7ET SS FEMALE L/H ROD END W/ PTFE

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    7/16-20
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    17 º
  • Thread Type
    UNF-2B-LH
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    17-4 PH Stainless Steel
  • Ball Material
    440 C Stainless Steel
  • Race Material
    Stainless Steel
  • Radial Static Load Capacity
    9370 lbf
  • Head Diameter
    1.1250 in
  • Head Width
    0.4060 in
  • Overall Height
    2.3745 in
  • Standards Met
    AMS-5342, AMS-5630
  • Series
    CG
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029020797
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.18 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text