Motion
7436TNTG18
Special Radial Ball Bearing - Hex, 0.6250 in Bore, 1.6250 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
MI ITEM #00107596
MFR #7436TNTG18
Price$43.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Special Radial Ball Bearing - Hex, 0.6250 in Bore, 1.6250 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring
MI ITEM #00107596
MFR #7436TNTG18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.63/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.5000 in
  • Outside Diameter  
    1.6250 in
  • Outside Diameter Design
    Flat
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated
  • Weight
    0.18 lb

Details

  • Additional Details
    7436TNTG18 - RBC Nice Ball Bearings - Special Radial Bearings - 0.625" Bore, 1.250" OD, 0.500" Width
  • Application
    Commercial Mower Drives
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Hex
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    7436 TN BRG
  • Finish Coating
    Steel
  • Internal Clearance
    C0
  • Long Description
    This Special Radial Ball Bearing has 0.6250 in bore diameter, hex bore type, double sealed closure, 1.2500 in outside diameter, and 0.5000 in width.
  • Manufacturer Catalog Number
    7436TNTG18
  • Manufacturer Upc Number
    637400297565
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to +284 °F
  • Outside Ring Shape
    Flat
  • Product Type
    Agricultural & Farm Line Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Steel
  • UPC_NO
    637400297565

Overview

Mfr description
7436 TN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought