Motion
7508-DL
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.7500 in OD, 0.7500 in Width, Double Sealed, Without Snap Ring
Mi Item #00107610
MFR #7508-DL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.5000 in ID, 1.7500 in OD, 0.7500 in Width, Double Sealed, Without Snap Ring
Mi Item #00107610
MFR #7508-DL

Mfr description
7508 DL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Fillet Radius
    0.035 in
  • Inner Ring Width
    3/4 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.31 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    7508 DL BRG
  • Finish Coating
    Uncoated
  • Long Description
    This Radial & Deep Groove Bearing features 0.5000 in bore diameter, double sealed closure, 1.7500 in outside diameter, and 0.7500 in overall width, suitable for compact radial applications.
  • Manufacturer Catalog Number
    7508-DL
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    7500
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    781711505878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)