Motion
7510DLTNTG18

NICE BALL BEARINGS
7510DLTNTG18

Nice® Precision Radial Ball Bearing - Straight Bore, 0.6250 in ID, 1.7500 in OD, 0.7500 in Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #00107620
MFR #7510DLTNTG18
Price$74.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
7510DLTNTG18

Nice® Precision Radial Ball Bearing - Straight Bore, 0.6250 in ID, 1.7500 in OD, 0.7500 in Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #00107620
MFR #7510DLTNTG18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.21/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.035 in
  • Inner Ring Width
    0.7500 in
  • Outside Diameter  
    1.7500 in
  • Outside Diameter Design
    Straight with Snap Ring Groove
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.29 lb

Details

  • Additional Details
    7510DLTNTG18 - RBC NICE Ball Bearings - 7500 Series™ Heavy Duty Precision Ground Radial Bearings - 0.6250" Bore, 1.7500" OD, 0.7500" Width
  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Ball Retainer Material
    Nylon
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    7510DLTNTG18 BEARING SEALED
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing has 0.6250 in bore diameter, double sealed, 1.7500 in outside diameter, and 0.7500 in overall width.
  • Manufacturer Catalog Number
    7510DLTNTG18
  • Manufacturer Upc Number
    637400292676
  • Max Operating Temperature
    300 °F
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Outside Ring Shape
    Straight With Snap Ring Groove
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1025 lbf
  • Radial Static Load Capacity
    2595 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Precision Ground, Heavy Duty
  • UPC_NO
    637400292676

Overview

Mfr description
7510DLTNTG18 BEARING SEALED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text