Motion
7510DLGTNTG18

NICE BALL BEARINGS
7510DLGTNTG18

Nice® Precision Radial Ball Bearing - Straight Bore, 0.6250 in ID, 1.7500 in OD, 0.7500 in Width, Double Sealed, With Snap Ring
Mi Item #00107625
MFR #7510DLGTNTG18
Price$79.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
7510DLGTNTG18

Nice® Precision Radial Ball Bearing - Straight Bore, 0.6250 in ID, 1.7500 in OD, 0.7500 in Width, Double Sealed, With Snap Ring
Mi Item #00107625
MFR #7510DLGTNTG18

Mfr description
7510 DLGTN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.31/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.035 in
  • Inner Ring Width
    0.7500 in
  • Outside Diameter  
    1.7500 in
  • Outside Diameter Design
    Straight with Snap Ring Groove
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.29 lb

Details

  • Additional Details
    7510DLGTNTG18 - RBC NICE Ball Bearings - 7500 Series™ Heavy Duty Precision Ground Radial Bearings - 0.6250" Bore, 1.750" OD, 0.6250" Width
  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    7510 DLGTN BRG
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    The 7510DLGTNTG18 Radial/Deep Groove Ball Bearing features 0.6250 in bore diameter, straight bore, double sealed closure, 1.7500 in outside diameter, and 0.7500 in width.
  • Manufacturer Catalog Number
    7510DLGTNTG18
  • Manufacturer Upc Number
    637400292669
  • Max Operating Temperature
    300 °F
  • Max Rpm
    5000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Outside Ring Shape
    Straight With Snap Ring Groove
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2595 lbf
  • Radial Static Load Capacity
    1025 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    With Snap Ring
  • Type Of Bearing
    Precision Ground, Heavy Duty, Snap Ring
  • UPC_NO
    637400292669
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)