Motion
8603-88
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 0.7500 in Width, Double Sealed, Without Snap Ring
MI ITEM #00107627
MFR #8603-88
Price$42.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 0.7500 in Width, Double Sealed, Without Snap Ring
MI ITEM #00107627
MFR #8603-88

Mfr description
GBC.8603-88-300 BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.21/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.7500 in
  • Overall Width  
    0.7500 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    GBC.8603-88-300 BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The 8603-88 Radial/Deep Groove Ball Bearing features 0.7500 in bore diameter, straight bore, double sealed closure, 1.7500 in outside diameter, and 0.7500 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8603-88
  • Max Rpm
    5000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1366 lbf
  • Radial Static Load Capacity
    707 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    8600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300410158

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)