8605-88
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.7500 in Width, Double Sealed, Without Snap Ring
MI ITEM #00107644
MFR #8605-88
List Price$60.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.7500 in Width, Double Sealed, Without Snap Ring
MI ITEM #00107644
MFR #8605-88

Availability:
Limited Inventory
List Price$60.96/each for your price
Shipping

Overview

Mfr description
GBC.8605-88-300 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Cage Material
    Steel
  • Description
    GBC.8605-88-300 BALL BEARING
  • Finish Coating
    Uncoated
  • Height
    0.9
  • Length
    2.4
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8605-88
  • Max Rpm
    5000 rpm
  • Radial Dynamic Load Capacity
    2040 lbf
  • Radial Static Load Capacity
    1096 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    8600
  • Weight
    0.35
  • Width
    2.4
  • Product Type
    Radial & Deep Groove Ball Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text