Motion
7516DLGTNTG18

NICE BALL BEARINGS
7516DLGTNTG18

Precision Radial Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.7500 in Width, Double Sealed, With Snap Ring, C0 Internal Clearance
MI ITEM #00107650
MFR #7516DLGTNTG18
Price$80.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
7516DLGTNTG18

Precision Radial Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 0.7500 in Width, Double Sealed, With Snap Ring, C0 Internal Clearance
MI ITEM #00107650
MFR #7516DLGTNTG18

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$80.80/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.035 in
  • Inner Ring Width
    0.7500 in
  • Outside Diameter  
    2.0000 in
  • Outside Diameter Design
    Straight with Snap Ring Groove
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.32 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    7516DLGTNTG18 BRG
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    The 7516DLGTNTG18 Radial/Deep Groove Ball Bearing features 1.0000 in bore diameter, straight bore, double sealed closure, 2.5625 in outside diameter, and 0.7500 in width.
  • Manufacturer Catalog Number
    7516DLGTNTG18
  • Manufacturer Upc Number
    637400292751
  • Max Operating Temperature
    300 ºF
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    Maximum of +300 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1350 lbf
  • Radial Static Load Capacity
    2970 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    7500
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    637400292751

Overview

Mfr description
7516DLGTNTG18 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text