Motion
8606-88
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.5625 in OD, 0.8750 in Width, Double Sealed, Without Snap Ring
MI ITEM #00107652
MFR #8606-88
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.1250 in ID, 2.5625 in OD, 0.8750 in Width, Double Sealed, Without Snap Ring
MI ITEM #00107652
MFR #8606-88

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GBC.8606-88-300 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Max Rpm
    5000 rpm
  • Series
    8600
  • Radial Dynamic Load Capacity
    3070 lbf
  • Radial Static Load Capacity
    1831 lbf
  • Manufacturer Catalog Number
    8606-88
  • Manufacturer Catalog
  • UPC_NO
    662300410301
  • Description
    GBC.8606-88-300 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 8606-88 Radial/Deep Groove Ball Bearing features 1.1250 in bore diameter, straight bore, double sealed closure, 2.5625 in outside diameter, and 0.8750 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text