Motion
7520DLTNTG18

NICE BALL BEARINGS
7520DLTNTG18

Nice® Precision Radial Ball Bearing - Straight Bore, 1.2500 in ID, 2.5625 in OD, 0.7500 in Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #00107665
MFR #7520DLTNTG18
Price$95.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
7520DLTNTG18

Nice® Precision Radial Ball Bearing - Straight Bore, 1.2500 in ID, 2.5625 in OD, 0.7500 in Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #00107665
MFR #7520DLTNTG18

Mfr description
7520 DLTN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.95/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.035 in
  • Inner Ring Width
    0.8750 in
  • Outside Diameter  
    2.5625 in
  • Outside Diameter Design
    Straight with Snap Ring Groove
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.57 lb

Details

  • Additional Details
    7520DLTNTG18 - RBC NICE Ball Bearings - 7500 Series™ Heavy Duty Precision Ground Radial Bearings - 1.2500" Bore, 2.5625" OD, 0.7500" Width
  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Ball Retainer Material
    Nylon
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    7520 DLTN BRG
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    Radial/Deep Groove Ball Bearing with 1.2500 in bore, double sealed, 2.5625 in outside diameter, and 0.7500 in width for radial deep groove use.
  • Manufacturer Catalog Number
    7520DLTNTG18
  • Manufacturer Upc Number
    637400292799
  • Max Operating Temperature
    300 °F
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Outside Ring Shape
    Straight With Snap Ring Groove
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2620 lbf
  • Radial Static Load Capacity
    5360 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Precision Ground, Heavy Duty
  • UPC_NO
    637400292799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)