Boston Gear 7612-DLG
Boston Gear
7612-DLG
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 1.0920 in Width, Double Sealed, With Snap Ring
MI ITEM #00107699
MFR #7612-DLG
List Price
$150.47
/each
List Price
$150.47
/each
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 1.0920 in Width, Double Sealed, With Snap Ring
MI ITEM #00107699
MFR #7612-DLG
Boston Gear 7612-DLG
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 1.0920 in Width, Double Sealed, With Snap Ring
MI ITEM #00107699
MFR #7612-DLG

Availability:
Factory Order
List Price
$150.47
/each
List Price
$150.47
/each
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
7612 DLG BRG

Specifications

Bore Type
Straight
Bore Diameter
0.7500 in - 3/4 in
Outside Diameter
1.7500 in - 1-3/4 in
Overall Width
1.0920 in
Closure Type
Double Sealed
Snap Ring Included
With Snap Ring
Cage Material
Nylon
Description
7612 DLG BRG
Fillet Radius
0.035 in
Finish Coating
Uncoated
Inner Ring Width
1.092 in
Internal Clearance
C0, C0
Precision Rating
Not Rated
Row Type Fill Slot
Single Row Non-Fill Slot
Series
7600
Weight
0.30 lbs
Bore Diameter
0.7500 in
Bore Type
Straight
Closure Type
Double Sealed
Outside Diameter
1.7500 in
Overall Width
1.0920 in
Snap Ring Included
With Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data