1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
General Bearing Corporation
S8703-88
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 1.0920 in Width, Double Sealed, With Snap Ring
MI ITEM #
00107701
MFR #
S8703-88
List Price
$52.57
/each
Qty
List Price
$52.57
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Ball Bearings
General Bearing Corporation S8703-88
General Bearing Corporation
S8703-88
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 1.0920 in Width, Double Sealed, With Snap Ring
MI ITEM #
00107701
MFR #
S8703-88
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Bearing Corporation
S8703-88
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7500 in OD, 1.0920 in Width, Double Sealed, With Snap Ring
MI ITEM #
00107701
MFR #
S8703-88
Availability:
Limited Inventory
List Price
$52.57
/each
Sign in
for your price
Qty
List Price
$52.57
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
GBC.S8703-88-300 BALL BEARING
Specifications
Bore Type
Straight
Bore Diameter
0.7500 in - 3/4 in
Outside Diameter
1.7500 in - 1-3/4 in
Overall Width
1.0920 in
Closure Type
Double Sealed
Snap Ring Included
With Snap Ring
Contact Angle
Not Applicable
Cage Material
Steel
Description
GBC.S8703-88-300 BALL BEARING
Finish/Coating
Uncoated
Internal Clearance
CX, CX
Manufacturer Catalog
Click here
Maximum RPM
5000 rpm
Outer Ring Width
1.0920 in
Radial Dynamic Load Capacity
1366 lbf
Radial Static Load Capacity
707 lbf
Row Type & Fill Slot
Single Row Non-Fill Slot
Series
8700
Product Type
Radial & Deep Groove Ball Bearings
Bore Diameter
0.7500 in
Bore Type
Straight
Closure Type
Double Sealed
Outside Diameter
1.7500 in
Overall Width
1.0920 in
Snap Ring Included
With Snap Ring
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data