Motion
8706-88
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 1.1790 in Width, Double Sealed, Without Snap Ring
Mi Item #00107723
MFR #8706-88
Price$97.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 1.1790 in Width, Double Sealed, Without Snap Ring
Mi Item #00107723
MFR #8706-88

Mfr description
GBC.8706-88-300 BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.90/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    1.1790 in

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    GBC.8706-88-300 BALL BEARING
  • Finish Coating
    Uncoated
  • Long Description
    The 8706-88 Radial/Deep Groove Ball Bearing features 1.0000 in bore diameter, straight bore, double sealed closure, 2.0000 in outside diameter, and 1.1790 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    8706-88
  • Max Rpm
    5000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2040 lbf
  • Radial Static Load Capacity
    1096 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    8700
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662300410608
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)