Motion
7616DLTNTG18

NICE BALL BEARINGS
7616DLTNTG18

Nice® Heavy Duty Radial Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 1.1790 in Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #00107724
MFR #7616DLTNTG18
Price$98.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
7616DLTNTG18

Nice® Heavy Duty Radial Ball Bearing - Straight Bore, 1.0000 in ID, 2.0000 in OD, 1.1790 in Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
Mi Item #00107724
MFR #7616DLTNTG18

Mfr description
7616DLTNTG18 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.63/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.035 in
  • Inner Ring Width
    1.179 in
  • Outside Diameter  
    2.0000 in
  • Outside Diameter Design
    Straight with Snap Ring Groove
  • Overall Width  
    1.1790 in
  • Precision Rating
    Not Rated
  • Weight
    0.36 lb

Details

  • Additional Details
    7616DLTNTG18 - RBC NICE Ball Bearings - 7600 Series™ Heavy Duty Precision Ground Radial Bearings w/Extended Inner Ring - 1.0000" Bore, 2.0000" OD, 1.1790" Width
  • Application
    Textile Machinery, Agrucultural Machinery, pulleys, idlers, Material Handling Equipment
  • Ball Retainer Material
    Nylon
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    7616DLTNTG18 BRG
  • Finish Coating
    Chrome Steel
  • Internal Clearance
    C0
  • Long Description
    The 7616DLTNTG18 is a radial deep groove ball bearing with a 1-inch straight bore, double sealed, and 2-inch OD, built for durability.
  • Manufacturer Catalog Number
    7616DLTNTG18
  • Manufacturer Upc Number
    637400292881
  • Max Operating Temperature
    300 °F
  • Max Rpm
    5000 rpm
  • Maximum Operating RPM
    5000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +300 °F
  • Outside Ring Shape
    Straight With Snap Ring Groove
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1350 lbf
  • Radial Static Load Capacity
    2970 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Precision Ground, Heavy Duty
  • UPC_NO
    637400292881
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)