Motion
F-200-1

KILIAN BRG
F-200-1

Flanged Ball Bearing - Straight Bore, 0.4375 in ID, 0.9063 in OD, 0.4375 in Width, Open, Without Snap Ring
MI ITEM #00108013
MFR #F-200-1
List Price$18.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KILIAN BRG
F-200-1

Flanged Ball Bearing - Straight Bore, 0.4375 in ID, 0.9063 in OD, 0.4375 in Width, Open, Without Snap Ring
MI ITEM #00108013
MFR #F-200-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.79/each for your price

Overview

Mfr description
F-200-1 BRG
  • Designed for light loads and speeds up to 1200 RPM
  • Mount directly into wheel hubs, pulleys and conveyor rollers
  • Full complement of precision steel balls in deep ball grooves
  • Heat-treated races machined from steel bar stock to a controlled finish
  • Thrust capacity in either direction is 50% of listed radial rating

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Flange Diameter
    1.0625 in
  • Seal Type
    Open
  • Radial Dynamic Load Capacity
    45 @ 600 rpm lbf
  • Manufacturer Catalog Number
    F-200-1
  • UPC_NO
    883680287486
  • Features & Benefits
    • Designed for light loads and speeds up to 1200 RPM • Mount directly into wheel hubs, pulleys and conveyor rollers • Full complement of precision steel balls in deep ball grooves • Heat-treated races machined from steel bar stock to a controlled finish • Thrust capacity in either direction is 50% of listed radial rating
  • Description
    F-200-1 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The F-200-1 is a 0.4375 in bore flanged ball bearing with 0.9063 in OD, 0.4375 in width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text