Motion
60622VBF00
Special Radial Ball Bearing - Straight Bore, 11 mm ID, 23 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #00108057
MFR #60622VBF00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Special Radial Ball Bearing - Straight Bore, 11 mm ID, 23 mm OD, 8 mm Width, Open, Without Snap Ring
Mi Item #00108057
MFR #60622VBF00

Mfr description
60622VBF00 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    11 mm
  • Inner Ring Width
    0.3125 in
  • Outside Diameter  
    23 mm
  • Outside Diameter Design
    Flat
  • Overall Width  
    8 mm
  • Precision Rating
    Unground
  • Weight
    0.121 lbs

Details

  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Description
    60622VBF00 BRG
  • Long Description
    The 60622VBF00 is an 11 mm bore special radial ball bearing with 23 mm OD, 8 mm width, straight design, open type.
  • Manufacturer Catalog Number
    60622VBF00
  • Manufacturer Upc Number
    637400410490
  • Max Operating Temperature
    300 ºF
  • Operating Temperature Range
    Max 300 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400410490
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)