Motion
70313VPS18
Flat Cam Follower - Nice® Series, 1.2500 in Roller Dia, 0.6250 in Roller Width, 0.3750 in Stud Dia, Shielded, Hardened Steel Material
MI ITEM #00108067
MFR #70313VPS18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - Nice® Series, 1.2500 in Roller Dia, 0.6250 in Roller Width, 0.3750 in Stud Dia, Shielded, Hardened Steel Material
MI ITEM #00108067
MFR #70313VPS18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7031-3V BRG

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Hardened Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Shielded
  • Head Type
    Truss Head Bolt
  • Thread Length
    1.1090 in
  • Thread Size
    3/8-24
  • Overall Length
    2.0000 in
  • Finish Coating
    Steel
  • Lubrication Type
    None
  • Series
    Nice®
  • Manufacturer Upc Number
    637400735647
  • UPC_NO
    637400735647
  • Weight
    0.337 lb
  • Application
    Hay Baler
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought