Motion
32213-01
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.2500 in OD, 0.4375 in Width, Open, Without Snap Ring
MI ITEM #00108084
MFR #32213-01
Your Price$23.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.2500 in OD, 0.4375 in Width, Open, Without Snap Ring
MI ITEM #00108084
MFR #32213-01

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$23.21/each(List $27.30)

Overview

Mfr description
GBC.32213-01-300 BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Flange Diameter
    1.3750 in
  • Seal Type
    Open
  • Finish Coating
    Zinc Plated
  • Max Rpm
    1500 rpm
  • Series
    30000
  • Radial Dynamic Load Capacity
    594 lbf
  • Manufacturer Catalog Number
    32213-01
  • Manufacturer Catalog
  • UPC_NO
    662300261071
  • Description
    32213-01-300 BALL BEARING
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 32213-01 Radial/Deep Groove Ball Bearing features 0.6250 in bore diameter, straight bore, open closure, 1.2500 in outside diameter, and 0.4375 in width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought