Motion
F-500
Flanged Ball Bearing - Straight Bore, 0.6875 in ID, 1.5000 in OD, 0.6250 in Width, Open, Without Snap Ring
MI ITEM #00108107
MFR #F-500
List Price$32.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Ball Bearing - Straight Bore, 0.6875 in ID, 1.5000 in OD, 0.6250 in Width, Open, Without Snap Ring
MI ITEM #00108107
MFR #F-500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.65/each for your price

Overview

Mfr description
F-500 BRG
  • Single-row deep groove geometry for supporting both radial and axial loads
  • Carbon steel for durability and resistance to deformity under heavy loads
  • Rubber seals on both sides of the bearing to keep lubricant in and contaminants out
  • Case-hardened bearing quality steel ball bearings for optimum wear resistance
  • inLight in bearing structure for use in limited space applications or for average loads

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Flange Diameter
    1.6250 in
  • Seal Type
    Open
  • Manufacturer Catalog Number
    F-500
  • UPC_NO
    883680287806
  • Features & Benefits
    • Single-row deep groove geometry for supporting both radial and axial loads • Carbon steel for durability and resistance to deformity under heavy loads • Rubber seals on both sides of the bearing to keep lubricant in and contaminants out • Case-hardened bearing quality steel ball bearings for optimum wear resistance • inLight in bearing structure for use in limited space applications or for average loads
  • Description
    F-500 BRG
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The F-500 is a 0.6875 in bore flanged ball bearing with 1.5000 in OD, 0.6250 in width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text