Motion
8418TNMJ18
Nice® Agricultural Radial Special Bearing - Straight Bore, 0.7510 in ID, 1.3800 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #00108166
MFR #8418TNMJ18
Price$57.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nice® Agricultural Radial Special Bearing - Straight Bore, 0.7510 in ID, 1.3800 in OD, 0.5000 in Width, Double Sealed, Without Snap Ring, C0 Internal Clearance
MI ITEM #00108166
MFR #8418TNMJ18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.73/each

Specifications

Dimensions

  • Bore Diameter  
    0.7510 in
  • Contact Angle
    Not Applicable
  • Flange Diameter
    1.5000 in
  • Inner Ring Width
    0.5000 in
  • Outside Diameter  
    1.3800 in
  • Outside Diameter Design
    Flanged
  • Overall Width  
    0.5000 in
  • Precision Rating
    Not Rated

Details

  • Additional Details
    8418TNMJ18 - RBC Nice Ball Bearings - Agricultural Radial Special Bearings - 0.751" Bore, 1.380" OD, 0.500" Width
  • Application
    Agriculture
  • Ball Retainer Material
    Nylon
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Description
    8418-TN BRG
  • Features & Benefits
    • Flanged radial ball bearing
  • Finish Coating
    Steel
  • Internal Clearance
    C0
  • Long Description
    This Agricultural Radial Special Bearing features a 0.7510 in bore diameter, double sealed closure, 1.3800 in outside diameter, and 0.5000 in overall width.
  • Manufacturer Catalog Number
    8418TNMJ18
  • Manufacturer Upc Number
    637400297626
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to +284 °F
  • Outside Ring Shape
    Flanged
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    Nice®
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    637400297626

Overview

Mfr description
8418-TN BRG
  • Flanged radial ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought