Motion
LR5202-2RS
Crowned Yoke Roller - 40 mm Roller Diameter, 15 mm Bore, 15.90 mm Roller Width, Sealed
MI ITEM #00108254
MFR #LR5202-2RS
Price$185.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 40 mm Roller Diameter, 15 mm Bore, 15.90 mm Roller Width, Sealed
MI ITEM #00108254
MFR #LR5202-2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$185.59/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Roller Diameter  
    40 mm
  • Roller Width  
    15.90 mm
  • Weight
    0.26 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    14000 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2200 lbf
  • Radial Static Load Capacity
    1390 lbf
  • Roller Shape
    Crowned
  • Series
    LR52
  • UPC_NO
    4054369008593

Overview

Mfr description
LR5202-2HRS-TVH-XL YOKE TYPE TRACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought