Specifications
Dimensions
- Bore Diameter20 mm
- Roller Diameter52 mm
- Roller Width20.60 mm
- Weight0.55 lbs
Details
- Bearing ElementBall
- Closure TypeSealed
- Finish CoatingUncoated
- Lubrication Hole LocationInner Ring
- Max Rpm10000 rpm
- Operating Temperature Range-20 to +120 °C
- Product TypeCrowned & Flat Yoke Rollers
- Radial Dynamic Load Capacity3550 lbf
- Radial Static Load Capacity2360 lbf
- Roller ShapeCrowned
- UPC_NO4047643136839
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)