Motion
GIL12-DO
Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12x1.75, No Fitting
MI ITEM #00108276
MFR #GIL12-DO
List Price$160.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 12 mm, Shank Thread Size: M12x1.75, No Fitting
MI ITEM #00108276
MFR #GIL12-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160.97/each for your price

Overview

Mfr description
GIL12-DO

Specifications

  • Bore Diameter
  • Shank Thread Size
    M12x1.75
  • Thread Direction
    Left Hand
  • Grade
    Commercial/Industrial
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Zinc-Plated Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    30400 N
  • Head Diameter
    34 mm
  • Standards Met
    ISO-12 240-4
  • UPC_NO
    4012802526332
  • Weight
    0.26 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text