Motion
HK1814-RS
Drawn Cup Needle Roller Bearing - Open Ends, 18 mm Bore, 24 mm OD, 14 mm Width, Single Seal
MI ITEM #00109015
MFR #HK1814-RS
Price$27.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 18 mm Bore, 24 mm OD, 14 mm Width, Single Seal
MI ITEM #00109015
MFR #HK1814-RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.84/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    IR 15x18x16,5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK1814-RS Drawn Cup Needle Roller Bearing offers an 18 mm bore diameter, single seal closure type with open ends drawn cup configuration, 24 mm outside diameter, 14 mm overall width, and 0.05 lbs weight, making it ideal for machinery requiring added sealing protection.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    9500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643220736

Overview

Mfr description
HK1814-RS DRAWN CUP NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text