Motion
HK1814RS
Drawn Cup Needle Roller Bearing - Open Ends, 18 mm Bore, 24 mm OD, 14 mm Width, Single Seal
MI ITEM #00109016
MFR #HK1814RS
Your Price$15.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 18 mm Bore, 24 mm OD, 14 mm Width, Single Seal
MI ITEM #00109016
MFR #HK1814RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.85/each(List $18.23)

Overview

Mfr description
HK1814RS NEEDLE BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Bearing Material
    1010 Steel
  • Cage Material
    Steel
  • Max Rpm
    11000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Compatible Inner Ring
    JR15x18x16.5
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • UPC_NO
    605790208126
  • Weight
    0.04 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK1814RS is a drawn cup needle roller bearing with an 18 mm bore diameter, single seal closure type, open ends design, 24 mm outside diameter, 14 mm overall width, and 0.04 lbs weight, ideal for applications requiring added sealing and dependable radial load support.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text