Motion
NKXR50-Z-XL

INA (SCHAEFFLER)
NKXR50-Z-XL

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 50 mm Bore, 62 mm OD, 35 mm Width
Mi Item #00109022
MFR #NKXR50-Z-XL
Price$666.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NKXR50-Z-XL

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 50 mm Bore, 62 mm OD, 35 mm Width
Mi Item #00109022
MFR #NKXR50-Z-XL

Mfr description
NKXR50-Z-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$666.87/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    35 mm
  • Weight
    0.76 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • End Cap Type
    With End Cap
  • Lubrication Type
    Grease
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    8500 lbf
  • Radial Static Load Capacity
    16600 lbf
  • Series
    NKXR
  • Thrust Directions
    Single-Direction
  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • UPC_NO
    4012802736281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)